Shop Resideo Sale
Main product image of 14" x 14" Plastic Access Door
Magnifying glass
Hover image to zoom

14" x 14" Plastic Access Door

Brand:
Acudor
SKU:
PA-3000-14X14
Rating:
(121)
Q&A:
(8)
14" x 14" Plastic Access Door
Magnifying glass
Hover image to zoom
$16.36 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Material
Plastic

Description

–
The Acudor PA-3000 Plastic Access Door is designed to provide easy access to walls and ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. The door is completely removable from the frame and fits tightly with snap latches. The white finish, with textured exposed surfaces, can be left as is or painted to match the surrounding areas.

Specifications:
  • Fits 14-3/8" x 14-3/8" Opening
  • Material: 1/8" high impact styrene plastic with U.V. stabilizers.
  • Door: Flush to frame - rounded safety corners.
  • Frame: One piece outside flange with 3/4" deep mounting frame.
  • Latch: Snap latches allow door to fit tightly within frame.
  • Finish: White, with textured exposed surfaces.

Specs

–
Size:

14" X 14"

Wall Opening (Inches):

14-3/8" x 14-3/8"

Material:

Plastic

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

Snap Latch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 121 reviews
97% would recommend this product
4.75
out of 121 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
12%
3 star
3%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works perfectly and install easily

This access door was the perfect size for the job. It installs easily, even if your sheetrock opening is not perfectly square. The cover sits quite flush to the wall and looks just fine. A great product and a great value for the price. Also note: Supply House was the only vendor that enough of these in stock for our needs (we needed 12 of them)and shipped them the same day.
VS

Most Liked Negative Review

Does the job

Just beware that the photo is not of the 4" x 6" product. The edge is much larger in proportion to the opening. The photo must be of a much larger product. I did need to sand the latch down a bit to make it easier to open. It does the job though. I only need to open it twice a year to access a water valve. Couldn't find anything else that looked OK on the ceiling. I primed it and painted it to match the ceiling. Looks good.
Showing 1-10 of 121 reviews

the product worked well.

used to allow access to a/c drain line from the condo above which had previously leaked into my customers unit.
jack
naples, fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always use this product

Perfect when you have to cut walls open to make repairs, Professional looking results
tw
Farmington Hills, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Neat and easy to install.

Easy access to the attic to do some electrical work. I don't have to crawl across the entire attic to get to the gable and fix an exhaust fan. Looks neat and almost invisible, now it's painted to match the ceiling.
Jimmie
North Highlands, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use these again

Bathroom access to valves inside the walls
Joe
Pittsburgh,Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy and well made

This access door is exactly what you want. The door is hinged so the door will not get lost and the flange is large enough to be glued or screwed in position.
Early991
Atlanta, GA
3 years ago
Was this review helpful to you?

Worth the money

I needed a 24 x 24 access panel and didn't want to pay an arm and a leg for one that you just set into the cutout. THANK GOD for Supply House because I did t have to spend a ton and was able to get exactly what I wanted.
Diy girl
Springfield,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sufficient

I have not installed the panel access door yet, but I can tell it should solve my problem. It's a bit more fragile than I expected but due to the location of the wall, it should last reasonably.
Frank
Chesapeake, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was as advertised--maybe better--A+++

I thought the product was lightweight-yet durable. It was aesthetically pleasing and installed easily. The flange was a nice touch to hide the cut imperfections a bit and give it a trimmed up finsided look.
Ric
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Works great, looks good. I installed in a ceiling. Use white caulk to glue it up.
Rob
Longview, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I bought an 18" x 18" plastic access panel from SupplyHouse after cutting into a wall so a plumber could gain access to bathroom plumbing fixtures. The panel I purchased fit my opening and snapped into place easily with no nails, screws, or glue. If a plumber ever needs access to the plumbing again (hopefully not!), access will simply require only opening the door. In addition, the color finish of the panel nearly matches the existing wall color so it blends well with the wall.
The Plumber's Access Man
Spring, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Do the sides of the door fit tightly to the frame? I don't want air drafts or bugs crawling into the house from wall cavity. Thanks

Asked by Lori 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Lori! Yes, the door should be flush to the frame when closed.

Was this review helpful to you?

Q: is the door hinged, or does it merely come off when snapped open?

Asked by Don 10 years ago

Add your answer

* Required Field
-

My door was not hinged. It is simply a press in fit that is fairly tight.

Was this review helpful to you?

Q: What is the next size up that is 14" wide? My hole was cut at 16" high, just a bit to high for the 14 x 14 to cover all the hole.

Asked by Kenneth 13 years ago

Add your answer

* Required Field
-

Get Oakley#34056. Outer frame is 17 x17.

Was this review helpful to you?

Q: how tough is the plastic? I want to install it on the floor of my recording studio (low foot traffic). I got a raised floor with an opening for cables and I need a finished look.

Asked by epasode 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer does not recommend using this door on the floor in areas with potential foot traffic.

Was this review helpful to you?
-

Sadly I don't think it will be strong enough for continuous walking on.

Was this review helpful to you?
-

This access door is definitely not going to hold up to foot traffic.

Was this review helpful to you?
-

I don't think it is designed to be stepped on. And I doubt low foot traffic really matters. It would only have to be stepped on once the right way to break, so whether it takes a month or a year before that happens, what's the difference. Metal access doors are available and they are probably stronger, although I doubt they are designed to withstand foot traffic. Contact the manufacturer to find out. If you can't find any commercial access door strong enough, then make your own. It isn't too hard. You could make it out of plywood with a simple hinge. Cover the plywood door with the same finish as the rest of the floor.

Was this review helpful to you?

Q: I am finding the door very difficult to open. Am I doing something wrong? There is a slot that I assume is for inserting and twisting something like a screwdriver. I eventually got the door open but I believe continued opening this way will damage the plastic.

Asked by Aeroterp 15 years ago

Add your answer

* Required Field
-

That is the method to use, make sure you pry in the correct spot and use the thinest device you can find. Laurence

Was this review helpful to you?

Q: Two questions: 1: How does the frame attach to my ceiling or wall? I cannot tell from the manual. Is the product paintable?

Asked by jcs 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The doors are installed by applying caulking adhesive to the back of the frame and pressing into place. They come standard with a white finish, but can be painted to match the surrounding area.

Was this review helpful to you?
- Terry

Cut hole the size of door and it fit right into space, but we also fastened to wall with screws and drywall anchors(?). Product is lightweight and it worked great. It is paintable.

Was this review helpful to you?

Q: what is the rough opening for a 12x12 panel?

Asked by Roy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The rough opening is 12-3/8" x 12-3/8".

Was this review helpful to you?
- Chris

Instructions said 12 1/4" x 12 1/4"

Was this review helpful to you?

Q: I need an acces panel to cover a hole that is 6.5" wide and 13.5 inches long and only have 16" width toal on my wall area would the 14x 14 only be 14 x 14 total or is that just the door size? please advise

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The wall insert is 14" x 14" total.

Was this review helpful to you?
- TS

Go to the spec sheet, the overall dimension is 15.75 inches, cutout is 14.25".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy