Apply to be a TradeMaster!
Main product image of 11" x 9" Galvanized Round Duct Access Door
Magnifying glass
Hover image to zoom

11" x 9" Galvanized Round Duct Access Door

Brand:
Acudor
SKU:
RD-5090-11X9
Rating:
(2)
Q&A:
(0)
11" x 9" Galvanized Round Duct Access Door
Magnifying glass
Hover image to zoom
$24.89 each
In Stock
In Stock
Get 13 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11" x 9"
Product Highlight: Material
Galvanized Steel

Description

–
The Acudor RD-5090 is designed to provide convenient, economical access to round ducts. The pull and catch lock system, along with the gasketing on the door assures a tight seal without obstruction in the air system. The steel continuous piano hinge provides for easy installation.

Application
    • Economical access to round ducts
Product Features
    • Pull and catch lock system
    • Gasketing on the door assures a tight seal without obstruction in the air system
Specifications:
    • Door / Door Frame:  16 gauge galvanized steel
    • Gasketing: 1/8" thick by 1" wide closed cell neoprene
    • Standard Latch: Plated steel pull and catch
    • Finish:  Mill / Aluminum

Specs

–
Size:

11" x 9"

Wall Opening (Inches):

10"

Number of Latches:

2

Material:

Galvanized Steel

Latch:

Plated Steel Pull & Catch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9" x 8" Galvanized Round Duct Access Door
SKU: RD-5090-9X8
Acudor

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

Super Fast Shipping
Jorge
Madison Wi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very good service
Jorge
Madison Wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy