Apply to be a TradeMaster!
Main product image of 3" Aluminum Under Deck Clamp
Magnifying glass
Hover image to zoom

3" Aluminum Under Deck Clamp

Brand:
Acudor
SKU:
UDCLAMP03
Rating:
(0)
Q&A:
(0)
3" Aluminum Under Deck Clamp
Magnifying glass
Hover image to zoom
We no longer carry UDCLAMP03
Unavailable since August 31, 2023

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Under-deck clamps are recommended to provide a secure, long lasting installation of the roof drain on all but poured-in-place installations. Roof drains must be firmly secured to the roof with an under-deck clamp, otherwise, due to snow loads, rain loads and regular expansion and contraction, the drain will work in and out of the roofing, causing roofing membranes to flex and fail.

Features:
  • Constructed of premium heavy gauge aluminum 1" wide x 18" long x 4.7mm thick
  • Designed for 3" New Construction drains
  • Tested to withstand over 300 lb. pull test
  • Complete with set of 2 Allen key bolts and nuts
  • Strong, easy to install and fits all Platinum drains and most others

Specs

–
Product Type:

Clamp

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm