Apply to be a TradeMaster!
Main product image of 10" x 10" Access Panel w/ Cylinder Lock (Steel)
Magnifying glass
Hover image to zoom

10" x 10" Access Panel w/ Cylinder Lock (Steel)

Brand:
Acudor
SKU:
UF-5000-10X10-CLPC
Rating:
(0)
Q&A:
(0)
10" x 10" Access Panel w/ Cylinder Lock (Steel)
Magnifying glass
Hover image to zoom
$61.37 each
In Stock
In Stock
Get 2 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10"
Product Highlight: Material
Prime Coated Steel

Description

–
TThe Acudor UF-5000 is a universal flush, metal access door for walls and ceilings. This door has been designed for installation in all types of flush surfaces.

Features:
  • Installation in Drywall, Plaster, Masonry, Tile, or any flush surface
  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion


Specifications:
  • Material: Up to 16" x 16" - 16 gauge, 18 gauge mounting frame, over 16" x 16" - 14 gauge door, 16 gauge mounting frame
  • Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Latch: Stainless Steel Slotted Screwdriver Cam Latch
  • Finish: Steel: 5-stage iron phosphate preparation with prime coat of white alkyd baking enamel

Specs

–
Size:

10" x 10"

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

Cylinder Lock w/ Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy