Apply to be a TradeMaster!
Main product image of 12" x 12" Universal Access Door w/ Cylinder Lock  (Stainless Steel)
Magnifying glass
Hover image to zoom

12" x 12" Universal Access Door w/ Cylinder Lock (Stainless Steel)

Brand:
Acudor
SKU:
UF-5000-12X12-CLSS
Rating:
(7)
Q&A:
(0)
12" x 12" Universal Access Door w/ Cylinder Lock  (Stainless Steel)
Magnifying glass
Hover image to zoom
$134.62 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Stainless Steel

Description

–
The Acudor UF-5000 is an innovative universal flush access door for walls and ceilings. It is designed for installation in drywall, plaster, masonry, tile or any flush surface. The door panel features rounded safety corners, which provide an architecturally pleasing appearance. The one-piece trim flange will not rack, sag or distort. The unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4" deep, giving maximum clearance behind the door frame.

Features:
  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion
  • Unique continuous concealed hinge will not bind

UF-5000 Access Door Specifications
  • Material: Up to 16" X 16" - 16 gage, 18 gage mounting frame, over 16" X 16" - 14 gage door, 16 gage mounting frame
  • Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Cylinder lock and key
  • Finish: Stainless Steel: Type 304 - #4 satin polish
    • *Also available in Steel: UF-5000-12X12-CLPC

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12-3/8" x 12-3/8"

Material:

Stainless Steel

Type:

Walls or Ceilings

Latch:

SS Screwdriver Cam

Number of Latches:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Latch
CURRENT ITEM
Product Image of 12" x 12" Universal Access Door w/ Cylinder Lock  (Stainless Steel)
12" x 12" Universal Access Door w/ Cylinder Lock (Stainless Steel)
SKU: UF-5000-12X12-CLSS
(7)
12" x 12"
12-3/8" x 12-3/8"
Stainless Steel
Walls or Ceilings
SS Screwdriver Cam
12" x 12"
12-3/8" x 12-3/8"
Stainless Steel
Walls or Ceilings
Cylinder Lock w/ Key

Product Reviews

4.71 out of 7 reviews
86% would recommend this product
4.71
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Worked great

Came fast and worked great
Pb
Milwaukee Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure

Order went smooth and items arrived faster than expected.
JJ
Marcellus, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

High quality product. Extremely fast and reasonable shipping. Used it as an access door to the plumbing to a jacuzzi tub.
John
Windsor, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Eventually in the next project

As access door for refine project.
Maritza
Miami, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought it to match existing

The previous four bind when one tries to open them Acudor should have noticed this before sending out. We have ground them so they open freely with out binding against the frame.
Mark
Indianapolis, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent quality, selection and service

the item was tagged as "fast delivery" or something like that - when it did not ship quickly enough to meet that status, the company gave me a credit on the order - totally unexpected. thanks!
joe
campbell, ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Fit Perfect
Plumber
Altoona, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy