Apply to be a TradeMaster!
Main product image of 8" x 8" Universal Access Door w/ Cylinder Lock
Magnifying glass
Hover image to zoom

8" x 8" Universal Access Door w/ Cylinder Lock

Brand:
Acudor
SKU:
UF-5000-8X8-CLPC
Rating:
(0)
Q&A:
(0)
8" x 8" Universal Access Door w/ Cylinder Lock
Magnifying glass
Hover image to zoom
$40.76 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8"
Product Highlight: Material
Prime Coated Steel

Description

–
Note: Image depicts 12" x 12" model.

The Acudor UF-5000 is an innovative universal flush access door for walls and ceilings. It is designed for installation in drywall, plaster, masonry, tile or any flush surface. The door panel features rounded safety corners, which provide an architecturally pleasing appearance. The one-piece trim flange will not rack, sag or distort. The unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4" deep, giving maximum clearance behind the door frame.

Features:
  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion
  • Unique continuous concealed hinge will not bind

UF-5000 Access Door Specifications
  • Material: Up to 16" X 16" - 16 gage, 18 gage mounting frame, over 16" X 16" - 14 gage door, 16 gage mounting frame
  • Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Cylinder lock and key
  • Finish: Steel: 5-stage iron phosphate preparation with prime coat of White alkyd baking enamel
    • *Also available in Stainless Steel: Type 304 - #4 satin polish (please call customer service to place special order

Specs

–
Size:

8" x 8"

Wall Opening (Inches):

8-3/8" x 8-3/8"

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Latch:

Cylinder Lock w/ Key

Number of Latches:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Latch
CURRENT ITEM
Product Image of 8" x 8" Universal Access Door w/ Cylinder Lock
8" x 8" Universal Access Door w/ Cylinder Lock
SKU: UF-5000-8X8-CLPC
8" x 8"
8-3/8" x 8-3/8"
Prime Coated Steel
Walls or Ceilings
Cylinder Lock w/ Key
8" x 8"
8-3/8" x 8-3/8"
Prime Coated Steel
Walls or Ceilings
Cylinder Lock w/ Key
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy