Apply to be a TradeMaster!
Main product image of MC40+ Central Heating System Cleaner and Descaler (81.1 oz)
Magnifying glass
Hover image to zoom

MC40+ Central Heating System Cleaner and Descaler (81.1 oz)

Brand:
Adey
SKU:
CH1-03-03420-US
Rating:
(0)
Q&A:
(0)
MC40+ Central Heating System Cleaner and Descaler (81.1 oz)
Magnifying glass
Hover image to zoom
$146.42 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
81.1 oz

Description

–
MC40+ Cleaner and Descaler has been designed specifically to remove limescale and hardened debris from heating systems. Once added, its powerful formulation gets to work on dissolving limescale immediately.

Features:
  • Suitable for all heating systems and all water types
  • High-performance, advanced chemical cleaner
  • Rapidly removes limescale, sludge and debris
  • Free-flowing powder makes the product ideal for use with ADEY's MagnaCleanse
  • Restores heating efficiency of existing systems
  • Neutraliser sachets included within the domestic pack
  • Treats 125 litres

Specifications:
  • Application: MC40+ is suitable for all sealed and open vented heating systems. MC40+ is not for use in single feed, indirect cylinders.
  • Form: Pink/red powder
  • Odour: Slight
  • Solubility in water: Soluble
  • Relative Density: 1.8 g/cm3
  • Volatile organic compound g/l: 20% (w/w)
  • pH: <2 [conc. (% w/w): 1.5%]
  • Quality: ISO 9001 & ISO 14001

Instructions:
  • For detailed instructions for use, refer to the instruction leaflet enclosed within the MC40+ Cleaner and Descaler box.
  • The cleaner can be added slowly in small amounts as a free-flowing powder into the RapidFlush canister, when completing a MagnaCleanse, or directly into a mechanically assisted flushing device. Alternatively, by adding MC40+ to warm water and agitating until the powder is dissolved, the cleaner can be introduced via the filling loop or radiator using a suitable injector, or via a MagnaClean® filter.
  • For open vented systems, the product can also be added via the F&E tank. High-performance MC40+ is a concentrated, advanced cleaner, as one container treats 125L.
  • For larger, more heavily scaled systems, additional MC40+ may be required. The time needed to complete the clean is dependent on system condition; however, the product should not be circulated for more than four hours.
  • Once MC40+ has been adequately circulated, and if the system water is remains red, add the sachets of neutraliser to the system, until the water turns yellow. If the water remains red in colour, a further neutraliser is required.
  • Following adequate system circulation, dispose of the system water appropriately, in accordance with local disposal regulations. Flush the system until the water is clear. Add the correct dosage of MC1+ Protector for the optimum protection against the build-up of corrosion and limescale.
  • NOTE: Product may cause slight staining to MagnaCleanse hoses or canisters. Performance of the MagnaCleanse will not be affected.

Specs

–
Product Type:

Cleaner

Descaler

Volume:

81.1 oz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy