Apply to be a TradeMaster!
Main product image of Gap-A-Ro Reverse Osmosis Filter Air Gap, w/ 3/8" Inlet Ports and 3/8" Outlet (1/2 GPM)
Magnifying glass
Hover image to zoom

Gap-A-Ro Reverse Osmosis Filter Air Gap, w/ 3/8" Inlet Ports and 3/8" Outlet (1/2 GPM)

SKU:
AG110-001
Rating:
(0)
Q&A:
(0)
Gap-A-Ro Reverse Osmosis Filter Air Gap, w/ 3/8" Inlet Ports and 3/8" Outlet (1/2 GPM)
Magnifying glass
Hover image to zoom
$24.32 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
3/8" Poly Tubing
Product Highlight: Max Flow (GPM)
0.5 MAX GPM
Product Highlight: Outlet Type
3/8" Poly Tubing
Product Highlight: Width (Inches)
1" Width
Product Highlight: Height (Inches)
4-1/2" Height
Product Highlight: Material
ABS

Description

–
The AG110-001 reverse osmosis (RO) filter air gap prevents backflow from the standpipe into the RO system. This unit is a gravity flow device and, as such, must have an outlet tubing feed directly to a drain without kinks and bends.
The GAP-A-RO air gap's maximum flow rate is 1 gallon per minute (GPM). The maximum flow rate through an air gap is the flow rate at which water does not splash outside an air gap. The air gap is dry on the outside at the maximum flow rate.
The AG110-001 air gap must be installed per the manufacturer's instructions, and the outlet side feeding directly into a standpipe. This configuration lets the discharge water stream flow freely through the outlet tubing. The inlet and outlet ports fit 3/8" OD poly tubing and 5/8" ID poly tubing. For the 5/8" ID tubing, the AG110-001's design enables it to be used for an inlet or outlet, be part of a double-sealed system, or provide added mechanical protection to the inside tubing. The 5/8" ID poly tubing fits up to the last marking on the inlet and outlet sides of the AG110-001.
The AG110-001 air gap provides the following advantages: Super strong material to provide a secure connection, tested and listed for compliance with applicable plumbing codes, is easy to install, easy to use, and easy to maintain.

Specs

–
Inlet Type:

3/8" Poly Tubing

Product Type:

Air Gap

Max Flow (GPM):

0.5

Outlet Type:

3/8" Poly Tubing

Width (Inches):

1"

Height (Inches):

4-1/2"

Application:

Reverse Osmosis

Material:

ABS

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy