Apply to be a TradeMaster!
Main product image of Reverse Osmosis Filter Air Gap, Bottom Entry w/ 1/4" Inlet Ports and 3/8" Outlet (1/2 GPM)
Magnifying glass
Hover image to zoom

Reverse Osmosis Filter Air Gap, Bottom Entry w/ 1/4" Inlet Ports and 3/8" Outlet (1/2 GPM)

SKU:
AG110-002
Rating:
(2)
Q&A:
(0)
Reverse Osmosis Filter Air Gap, Bottom Entry w/ 1/4" Inlet Ports and 3/8" Outlet (1/2 GPM)
Magnifying glass
Hover image to zoom
$34.40 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
0.5 MAX GPM
Product Highlight: Inlet Type
1/4" Poly Tubing
Product Highlight: Outlet Type
3/8" Poly Tubing
Product Highlight: Width (Inches)
1" Width
Product Highlight: Height (Inches)
3-3/4" Height
Product Highlight: Material
ABS

Description

–
The AG110-002 reverse osmosis (RO) filter air gap prevents backflow from the standpipe into the RO system. This unit is a gravity flow device and, as such, must have a standpipe feeding directly to a drain without kinks and bends.
The GAP-A-RO air gap's maximum flow rate is 1 gallon per minute (GPM). The maximum flow rate through an air gap is the flow rate at which water does not splash outside an air gap. The air gap is dry on the outside at the maximum flow rate.
The AG110-002 air gap must be installed per the manufacturer's instructions, and the outlet side feeding directly into a standpipe. This configuration lets the discharge water stream flow freely through the outlet piping. The inlet port fits 1/4" OD poly tubing from the reverse osmosis unit, and the outlet port fits 3/8" OD poly tubing directly feeding into a standpipe.
The AG110-002 air gap provides the following advantages: Super strong material to provide a secure connection, tested and listed for compliance with applicable plumbing codes, is easy to install, easy to use, and easy to maintain.

Specs

–
Product Type:

Air Gap

Max Flow (GPM):

0.5

Inlet Type:

1/4" Poly Tubing

Outlet Type:

3/8" Poly Tubing

Width (Inches):

1"

Height (Inches):

3-3/4"

Application:

Reverse Osmosis

Material:

ABS

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect replacement

While moving the RO system this part cracked. The replacement is exactly the same and works fine
Tyler L
Uxbridge, MA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy!!!!!

I read the amount of water the osmosis system discharges and it was under 1gpm but as soon as this "air gap" was installed and the osmosis turned on, it immediately started leaking all inside the cabinet
None-ya
NC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy