Apply to be a TradeMaster!
Main product image of 3/8" or 1/4" Inlet x 5/8" Outlet 90-Degree Dual Barb Elbow
Magnifying glass
Hover image to zoom

3/8" or 1/4" Inlet x 5/8" Outlet 90-Degree Dual Barb Elbow

SKU:
AG170-007
Rating:
(0)
Q&A:
(0)
3/8" or 1/4" Inlet x 5/8" Outlet 90-Degree Dual Barb Elbow
Magnifying glass
Hover image to zoom
$5.94 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
3/8" ID Tubing, 1/4" ID Tubing
Product Highlight: Outlet Type
5/8" ID Tubing
Product Highlight: Width (Inches)
1-5/8" Width
Product Highlight: Height (Inches)
2" Height
Product Highlight: Material
Polystyrene
Product Highlight: Used With
100 Series

Description

–
The AG170-007 is a right-angle barb elbow connecting a 5/8" ID slip joint on one end to a 1/4" or 3/8" ID hose/tubing on the other. Dual barb different hose sizes are used in water softeners or RO filters. If a 1/4" barb is not used, cut it off to access a 3/8" barb.
The AG170-007 is made from high-impact polystyrene and is strong enough to secure the hose with stainless steel metal worm clamps. The AG170-007 is ideal for water softeners, RO systems, and other water-processing appliances.

Specs

–
Product Type:

Elbow

Inlet Type:

3/8" ID Tubing

1/4" ID Tubing

Outlet Type:

5/8" ID Tubing

Flow Rate:

4.0 GPM

Width (Inches):

1-5/8"

Height (Inches):

2"

Material:

Polystyrene

Used With:

100 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy