Apply to be a TradeMaster!
Main product image of Reverse Osmosis Air Gap, w/ 1/4" Push-In Inlet and 3/8" Push-In Outlet (Chrome Plated) ABS
Magnifying glass
Hover image to zoom

Reverse Osmosis Air Gap, w/ 1/4" Push-In Inlet and 3/8" Push-In Outlet (Chrome Plated) ABS

SKU:
AG200-009
Rating:
(0)
Q&A:
(0)
Reverse Osmosis Air Gap, w/ 1/4" Push-In Inlet and 3/8" Push-In Outlet (Chrome Plated) ABS
Magnifying glass
Hover image to zoom
$69.13 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene

Description

–

Features:

  • The AG200-X09's maximum flow rate is 0.8 gallons per minute (GPM). The maximum flow rate through this air gap is the highest flow rate above which the air gap will overflow. The air gap is dry on the outside at the maximum flow rate.
  • Inlet Ports: The AG200-X09 accepts a standard 1/4-inch outside diameter tubing from the Reverses Osmosis filter (with or without tank). The RO tubing connects to a push-in quick-connect adapter. This air gap is compatible with all RO filters.
  • Outlet Ports: The drainage side of the air gap connects to a 3/8-inch outside diameter tubing, which routes discharge water to the drain line adapter on the garbage disposal before the P-trap. The discharge tubing connects to a push-in quick-connect adapter.
  • Threaded Body: The AG200-X09 has a body with a thread that enables air gap mounting through a standard countertop. The air gap's body diameter is 3/4 inches. The countertop thickness can be up to 2 inches, and no special modifications are required to accommodate this air gap. The body of the air gap is made from durable plastic to resist bending or deforming.
  • Decorative Cap: The AG200-009 comes with a standard polished chrome cap. For those looking to match their air gap caps with their kitchen faucet, we offer AG200-X09 air gaps with different cap finishes designed to complement any kitchen décor.
  • Compatibility: Our reverse osmosis air gaps such as the AG200-009 are not compatible with reverse osmosis faucets with air gap. 

Specs

–
Material:

Polystyrene

Application:

Dishwasher

Product Type:

Air Gap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy