Apply to be a TradeMaster!
Main product image of Quick Connect Reverse Osmosis Drain Line Adapter w/ 3/8" Push-In Inlet
Magnifying glass
Hover image to zoom

Quick Connect Reverse Osmosis Drain Line Adapter w/ 3/8" Push-In Inlet

SKU:
ET109-002
Rating:
(0)
Q&A:
(0)
Quick Connect Reverse Osmosis Drain Line Adapter w/ 3/8" Push-In Inlet
Magnifying glass
Hover image to zoom
$20.46 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
3/8" Push-In
Product Highlight: Outlet Type
1-1/2" Drain Pipe
Product Highlight: Width (Inches)
6" Width
Product Highlight: Height (Inches)
8" Height
Product Highlight: Material
Polystyrene

Description

–
The ET109-002 reverse osmosis water filter drain adapter is designed to connect discharge line from a RO filter to the drain. The ET109-002 converts the plumbing of a single sink with garbage disposal to receive the reject water from an under-counter reverse osmosis appliance or a distillation system which has an automatic backwash feature.
The ET109-002 is most commonly used in condominiums, apartments, and cottages and is preferred way to connect RO system to the drain line. The ET109-002 eliminates gurgling sound and provides a safe and effective way to comply with local plumbing codes.
The ET109-002 reverse osmosis drain adapter is UPC and IPC listed.

Specs

–
Product Type:

Adapter

Inlet Type:

3/8" Push-In

Outlet Type:

1-1/2" Drain Pipe

Width (Inches):

6"

Height (Inches):

8"

Material:

Polystyrene

Approvals:

UPC

Application:

Reverse Osmosis

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy