Apply to be a TradeMaster!
Main product image of Drain Line Adapter, 1/2" Push In Inlet for Reverse Osmosis Water Filter and 7/8" Barb Insert Inlet for Dishwasher
Magnifying glass
Hover image to zoom

Drain Line Adapter, 1/2" Push In Inlet for Reverse Osmosis Water Filter and 7/8" Barb Insert Inlet for Dishwasher

SKU:
ET116-003
Rating:
(0)
Q&A:
(0)
Drain Line Adapter, 1/2" Push In Inlet for Reverse Osmosis Water Filter and 7/8" Barb Insert Inlet for Dishwasher
Magnifying glass
Hover image to zoom
$20.51 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
1/2" Push-In, 7/8" Barb Insert
Product Highlight: Outlet Type
7/8"
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Height (Inches)
5-1/2" Height
Product Highlight: Material
Polypropylene

Description

–
The ET116-003 universal drain line adapter connects dishwasher drain outlet and RO drain line to garbage disposal. The ET116-003 provides a secure and code compliant connection to the garbage disposal drain line. The ET116-003 has a 7/8" outlet compatible with all garbage disposal units and is connected using provided 7/8" coupler hose. The inlet of the ET116-003 provides multiple barb connections to accommodate 1/2, 5/8, 3/4, and 7/8" hoses to accommodate any dishwasher outlet hose diameter. The ET116-003 is made from durable plastic with a barbed end that can be easily cut to accommodate multiple hose sizes. If the RO port is not used, it can be plugged with a 1/2" plastic dowel.
The ET116-003 comes with all necessary parts for a quick and easy installation. That includes coupler hose, two stainless steel clamps, and the user guide. The design of the ET116-003 DLA eliminates RO gurgling sounds and provides a legal way to connect the RO system to drainage.
The ET116-003 line adapter is UPC and IPC listed.

Specs

–
Product Type:

Adapter

Inlet Type:

1/2" Push-In

7/8" Barb Insert

Outlet Type:

7/8"

Width (Inches):

2-1/4"

Height (Inches):

5-1/2"

Material:

Polypropylene

Application:

Water Filter

Dishwasher

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy