Apply to be a TradeMaster!
Main product image of Air Gap For Water Softener and Water Filter w/ ABS Trap Adapter, 1/2" Barb Insert Inlet
Magnifying glass
Hover image to zoom

Air Gap For Water Softener and Water Filter w/ ABS Trap Adapter, 1/2" Barb Insert Inlet

SKU:
ET117-007
Rating:
(0)
Q&A:
(0)
Air Gap For Water Softener and Water Filter w/ ABS Trap Adapter, 1/2" Barb Insert Inlet
Magnifying glass
Hover image to zoom
$45.12 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
1/2" Barb Insert
Product Highlight: Outlet Type
1-1/2" Standpipe Drain
Product Highlight: Width (Inches)
2", 4" Width
Product Highlight: Material
Polypropylene

Description

–
The ET117-007 water softener air gap is designed to provide a convenient way to install an air gap into a 1-1/2" standpipe drain. This air gap can be connected to a water filtration system using flex tubing. The air gap's splash-resistant design protects the air gap's surroundings from water damage. The inlet accommodates flex tubing for leak-proof installation in tight spaces. The right-angle inlet provides a convenient way of connecting discharge water tubing to a drain line.
This air gap is easy to use and legal to install in any state. The ET117 series air gaps are UPC (Uniform Plumbing code) and IPC (International Plumbing Code) listed.
Optional accessory is available for ET117-007: ET170-018.

Specs

–
Product Type:

Air Gap

Inlet Type:

1/2" Barb Insert

Outlet Type:

1-1/2" Standpipe Drain

Width (Inches):

2"

4"

Material:

Polypropylene

Application:

Water Filter

Water Softener

Approvals:

UPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy