Apply to be a TradeMaster!
Main product image of Mr Drain Universal Air Gap for Water Softener and Filters w/ 1/2" OD or 5/8" ID Inlet
Magnifying glass
Hover image to zoom

Mr Drain Universal Air Gap for Water Softener and Filters w/ 1/2" OD or 5/8" ID Inlet

SKU:
AG100-001A
Rating:
(0)
Q&A:
(0)
Mr Drain Universal Air Gap for Water Softener and Filters w/ 1/2" OD or 5/8" ID Inlet
Magnifying glass
Hover image to zoom
$27.50 each
In Stock
In Stock
Get 85 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Outlet Type
1-1/2" to 2" Standpipe Drain, 1-1/2" Standpipe Drain, 2" Standpipe Drain
Product Highlight: Inlet Type
1/2" OD, 5/8" OD
Product Highlight: Material
Polystyrene
Product Highlight: Height (Inches)
6-1/2" Height
Product Highlight: Width (Inches)
2" Width

Description

Features:
  • FLOW RATE: MR. DRAIN air gap's maximum flow rate is 12.5 gallons per minute (GPM). The maximum flow rate through an air gap is the highest flow rate at which water does not splash outside of an air gap. At maximum flow rate, the air gap is dry on the outside.
  • EASY TO CONNECT: MR. DRAIN air gap (AG100-001A) has 1/2-inch OD inlet port for direct 1/2-inch PVC pipe connection. The 1/2-inch inlet accommodates any 1/2-inch slip joint adapters. The adapters include a threaded end, barb connection, and a quick connect for PEX tubing. Also, the inlet accommodates 5/8-inch OD tubing that can be directly inserted into the inlet. For tubing to stay in place, it needs to be attached to a support structure within 12-18 inches from the inlet port.
  • STANDPIPE CONNECTION: MR. DRAIN air gap (AG100-001A) inserts directly into the 1-1/2-inch and 2-inch standpipes. The body of the air gap provides stops to assure secure placement. This air gap can be used with plastic or metal standpipes. If needed, it can be glued in place with plastic standpipes using regular PVC adhesive. The air gap outlet is designed to pass up to 15 gallons per minute. The optimum recommended flow rate is 7 gallons per minute.
  • SPLASH PROTECTION: The AG100-001A air gap uses splash guards to assure a completely dry operation. Splash guards are an integral part of the design and can be seen through the side air gap window. During water softener operation, an initial discharge surge can create splashing. Splash shield eliminates the possibility of water splashing outside of the air gap. When designing drainage for an air gap, makes sure that P-trap is located minimum 20-inches from the top of the standpipe.
  • QUIET OPERATION: When water exits the air gap, depending on the design, it may flow directly into a P-trap. This can create splashing noise that may be objectionable. To avoid excessive noise, it is recommended to use 22 degrees elbow inline with standpipe to avoid direct drainage to P-trap. The pipe elbow should be located at least 12 inches from the air gap to eliminate splashback. If an elbow is not an option for your application, we can provide a flow deflector.
  • CERTIFICATION: The AG100-001A is UPC (Uniform Plumbing Code) and IPC (International Plumbing Code) listed. Also, all of the products are tested for strength and to make sure that every glue joint will withstand at least 40lb of force and not break. The testing is conducted for every manufactured lot to ensure consistent performance.

Specs

Application:

Water Softener

Outlet Type:

1-1/2" to 2" Standpipe Drain

1-1/2" Standpipe Drain

2" Standpipe Drain

Product Type:

Air Gap

Inlet Type:

1/2" OD

5/8" OD

Approvals:

UPC

Material:

Polystyrene

Height (Inches):

6-1/2"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy