Pros, Join Our TradeMaster Program!
Description
The Bulb Heater Series brings silent, focused warmth instantly to the room, making it a perfect solution for outside of shower stalls and bathtubs. Instead of walking out to the cool room temperature, step into a stream of warmth.

Features:
  • Utilizes one 250 watt maximum type R40 medium base infrared lamp (lamp not included). Metal duct connection collar and damper protects against back drafts
  • Rated type IC for ceilings insulated to R-40
  • Low profile grill
  • Easily installs using the included adjustable hanging brackets
  • 4" round plastic damper protects against back drafts and ensures quiet operation
  • Exhaust Fan Housing
  • Blower (motor)
  • Damper and Duct Collar
  • Grill
  • Hanger Bars for Mounting
  • Instruction Sheets
Read more
Specs
Product Type:
Heater/Fan Combo
Air Flow Capacity (CFM):
70
Energy Star Rated:
No
Sone:
3.5
Duct Size:
4"
Housing Dimension:
8-1/4"W x 8"D x 5-7/8"H
Housing Material:
Galvanized Steel
Warranty:
1-Year Warranty
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.