Apply to be a TradeMaster!
Main product image of Model 162M Single 250W Bulb Heater/Ventilation w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
Model 162M Single 250W Bulb Heater/Ventilation w/ 70 CFM Exhaust Fan (Type IC)
Magnifying glass
Hover image to zoom
$107.49 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8-3/8" x 14-1/4" x 6"
Product Highlight: Grille Dimension
10-1/4" x 10-1/4"
Product Highlight: Warranty
1 Year Warranty

Description

–

Keep your bathroom warm and clear with the stylish Broan_ 70 CFM Exhaust Fan with Infrared Bulb Heater. This versatile fixture features a fan and heater that can work separately or together for convenience. This white fan also features polymeric dampers to help prevent back drafts and eliminate mechanical noise.


Features:

  • 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • 3.5 Audible Sones for privacy while using your bathroom
  • Robust steel housing and adjustable mounting brackets for easy install
  • Uses (1) 250W BR40-size infrared bulb (not included) for maximum heat
  • Paintable white grilles blends in with any decor
  • Powerful enough for rooms up to 65 sq. ft.
  • Suitable for use in insulated ceilings (Type I.C.)
  • Heater and ventilator may be operated separately or in combination for maximum flexibility

Specs

–
Housing Material:

Steel

Voltage:

120v

Sone:

3.5

Air Flow Capacity (CFM):

70

Amperage:

2.5

Duct Size:

4"

Grille Material:

Polymeric

Product Type:

Bulb Heater/Fan Combo

Housing Dimension:

8-3/8" x 14-1/4" x 6"

Grille Dimension:

10-1/4" x 10-1/4"

Warranty:

1 Year

Wattage:

300

Grille Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy