Shop Limited Time Deals
Main product image of AKS3 Triple Rocker Switch
Magnifying glass
Hover image to zoom

AKS3 Triple Rocker Switch

Brand:
Air King
SKU:
AKS3
Rating:
(0)
Q&A:
(0)
AKS3 Triple Rocker Switch
Magnifying glass
Hover image to zoom
We no longer carry AKS3
Unavailable since June 22, 2020
Suggested Alternative:
3-Function Rocker Switch (White)
Brand:
Broan
SKU:P3RW
(1)
Order by today, receive 23 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Amperage
15 Amps

Description

White rocker style switch that allows the user independent on/off control of 3 functions such as Fan, Light and Night Light.

Features:
  • On/Off Control of Exhaust Fan and Light
  • Rocker Style Control Switch
  • Installation: Sing Gang Box
  • Dimensions: 1.563" Length x 2.75" Width x 4.5" Height
  • Volts: 120
  • Includes: Wall Plate and Switch

Specs

Product Type:

Switch

Switches:

3

Amperage:

15

Grille Finish:

White

Switch:

On/Off

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm