Apply to be a TradeMaster!
Main product image of 3-Function Rocker Switch (White)
Magnifying glass
Hover image to zoom

3-Function Rocker Switch (White)

Brand:
Broan
SKU:
P3RW
Rating:
(1)
Q&A:
(0)
3-Function Rocker Switch (White)
Magnifying glass
Hover image to zoom
$26.98 each
BOX UP & SAVE 5%
$102.48 box of 4
$25.62 each
In Stock
In Stock
Get 21 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps

Description

–
This Broan-NuTone® 3-Function Rocker Switch Wall Control will help you get the most out of your Broan® bathroom ventilation fan by optimizing functionality and ease of use.

Features
  • Three, independent, 120 VAC, 15 Amp rocker switches
  • Fits single-gang box
  • For use with all Broan fans and heaters within Amp rating

Specs

–
Product Type:

3-Function Control

Control:

Rocker Switch

Number of Gangs:

1

Finish:

White

Voltage:

120v

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would use SupplyHouse.com again

Excellent service, excellent price!! Will definitely use SupplyHouse.com for future needs. Arrived when promised!
JMac
Waycross, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy