Apply to be a TradeMaster!
Main product image of ASLC50 50 CFM Ceiling Exhaust Fan w/ 100W Light
Magnifying glass
Hover image to zoom

ASLC50 50 CFM Ceiling Exhaust Fan w/ 100W Light

Brand:
Air King
SKU:
ASLC50
Rating:
(0)
Q&A:
(0)
ASLC50 50 CFM Ceiling Exhaust Fan w/ 100W Light
Magnifying glass
Hover image to zoom
We no longer carry ASLC50
Unavailable since June 22, 2020
Suggested Alternative:
0.9 Sones Roomside Series Ventilation Fan & Light, Energy Star (60 CFM)
Brand:
Broan
SKU:BEL6
(1)
Order by today, receive 12 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3 Sones
Product Highlight: Housing Dimension
7-3/8" x 7-5/8" x 5-7/8"
Product Highlight: Warranty
1 Year Warranty

Description

The Advantage Exhaust Fan Series with light features a stylish grill design that fits in with almost any decor. The high impact polycarbonate lens allows for easy relamping and the fan and light can be wired to operate separately.

Excellent ASHRAE 62.2 Ventilation Solution: Motors suitable for continuous operation and the low sound levels make them excellent for this application. Local Exhaust: For economical Local Exhaust with a Light, Air King recommends the Advantage Exhaust Series with Light. The fan would be used in conjunction with a Whole House (continuous ventilation) exhaust fan and installed in the bathroom to provide Local Exhaust when the room is occupied.

Features:
  • Bathrooms up to 45 sq. ft. or other rooms up to 60 sq. ft.
  • Bright 100 watt maximum standard bulb (bulb not included)
  • Easily installs using the included adjustable hanging brackets
  • UL Listed for installation over a tub or shower on a GFCI circuit
  • 4" Plastic damper protects against back drafts and ensures quiet operation
  • Available in contractor packs (4 housing and 4 mbg's)

Specs

Product Type:

Ventilation Fan w/ Light

Duct Size:

4"

Air Flow Capacity (CFM):

50

Sone:

3

Lighting:

100W

Housing Dimension:

7-3/8" x 7-5/8" x 5-7/8"

Housing Material:

Galvanized Steel

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.