Apply to be a TradeMaster!
Main product image of 0.9 Sones Roomside Series Ventilation Fan & Light, Energy Star (60 CFM)
Magnifying glass
Hover image to zoom

0.9 Sones Roomside Series Ventilation Fan & Light, Energy Star (60 CFM)

Brand:
Broan
SKU:
BEL6
Rating:
(2)
Q&A:
(0)
0.9 Sones Roomside Series Ventilation Fan & Light, Energy Star (60 CFM)
Magnifying glass
Hover image to zoom
$84.19 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Broan-NuTone BEL6 Roomside Series ENERGY STAR bathroom exhaust fan, with LED light, offers versatile easy installation without attic access and no drywall cutting necessary. This bathroom exhaust fan is the perfect retrofit solution saving time and reducing complexity. The design features patent pending technology with SlideClip grille/cover, making cleaning easy with a springless attachment. The CleanCover grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR certified reducing energy consumption by over 50% compared to standard bath fans. Engineered for ENERGY STAR 4.1 this exhaust fan meets building code requirements and reduces call-backs. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.

Features:
  • Versatile Easy Installation: Room side installation makes it possible to retrofit with no attic access and without having to cut drywall - saving time and reducing complexity.
  • SlideClip Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
  • Seamless Design for Easy Cleaning: Modern CleanCover grille blends into the ceiling and allows for quick, easy cleaning.
  • ENERGY STAR 4.1: Reduces energy consumption by over 50% compared to standard bath fans. Code Compliant: Engineered for Energy Star 4.1 meets building codes and reduces call-backs.
  • Quiet Operation: Sound as quiet as a whisper (0.9 sones) with efficient ventilation for rooms up to 45 sq. ft.
  • Durable LED Light: Long-lasting, integrated LED light is rated for 50,000 hours of life at a 3500K color temperature. Light is dimmable with the compatible wall control (sold separately).
  • EZDuct Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
  • Housing fits the most common fan size opening, 7.5" x 7.25"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Meh, swing and a miss

The angle screw holes on mine weren't punched all the way through so you'll need to deal with that. The electrical cover and duct adapter mount from the inside but the housing isn't big enough for a normal screwdriver or nut driver so you'll with struggle, like I did, or need a stubby or ratchet. The fan and light connections are no longer just a standard two prong, so the days of plugging a temp lamp socket in are over. I don't see the slide clips, that hold the grille on, holding up to very many revovals for service or cleaning. All in all, I'd prefer the old style with an LED bulb. I'll admit that the room side mounting features are good but otherwise I'd say they missed the mark. It's been a long time since I had to read the instructions to mount an exhaust fan/light
Hess Mechanical
Hershey, PA
3 days ago
Was this review helpful to you?

Good product

I can't fault the product, it took my son-in-law almost 5 hours to install this but it was because my old house was a rental property before I bought it and somebody installed a vent bathroom fan but they installed it wonky and it took forever it was not room side amenable and I don't have access to my attic so my son-in-law had to cut through the ceiling and cut through the joist to get the old one out it was a mess. This one works so much quieter the light is as bright as the sun on it LOL but other than that it works as
Moody
Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy