Apply to be a TradeMaster!
Main product image of BFQ110 High Performance Exhaust Fan w/ 4" Duct (100 CFM)
Magnifying glass
Hover image to zoom

BFQ110 High Performance Exhaust Fan w/ 4" Duct (100 CFM)

Brand:
Air King
SKU:
BFQ110
Rating:
(0)
Q&A:
(0)
BFQ110 High Performance Exhaust Fan w/ 4" Duct (100 CFM)
Magnifying glass
Hover image to zoom
We no longer carry BFQ110
Unavailable since August 16, 2020
Suggested Alternative:
RB110 Ultra Pro Series Single-Speed Fan (110 CFM, 0.6 Sones)
Brand:
Broan
SKU:RB110
(4)
Order by today, receive 17 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8-1/2" x 9-1/8" x 4-3/4"
Product Highlight: Warranty
1 Year Warranty

Description

The High Performance Exhaust Fan Series features an unique Snap-In Installation System. The included bracket nails or screws to the ceiling joist allowing the fan housing to "Snap-In". Connect the wiring and the ducting, install the easy fitting grill and you are done. A bath fan installation can now be done in minutes. The durable high impact plastic housing ensures quiet operation and maximum performance.

Excellent ASHRAE 62.2 Ventilation Solution: Motors suitable for continuous operation and the low sound levels make them excellent for this application.

Local Exhaust: Air King recommends utilizing a High Performance Exhaust Fan for Local Exhaust. The fan would be used in conjunction with a Whole House (continuous ventilation) exhaust fan and installed in the bathroom to provide energy efficient Local Exhaust when the room is occupied.

Features:
  • 100 CFM at 3.5 sones
  • For bathrooms up to 90 sq. ft. For other rooms up to 125 sq. ft.
  • Easily installs using the included Snap-In Mounting System
  • UL Listed for installation over a tub or shower on a GFCI circuit
  • 4" round duct collar with a plastic damper protects against back drafts and ensures quiet operation
  • Available in contractor packs (4 housing and 4 mbg's)

Specs

Product Type:

Ventilation Fan

Duct Size:

4"

Air Flow Capacity (CFM):

100

Housing Material:

ABS Plastic

Sone:

3.5

Housing Dimension:

8-1/2" x 9-1/8" x 4-3/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm