Apply to be a TradeMaster!
Main product image of RB110 Ultra Pro Series Single-Speed Fan (110 CFM, 0.6 Sones)
Magnifying glass
Hover image to zoom

RB110 Ultra Pro Series Single-Speed Fan (110 CFM, 0.6 Sones)

Brand:
Broan
SKU:
RB110
Rating:
(4)
Q&A:
(0)
RB110 Ultra Pro Series Single-Speed Fan (110 CFM, 0.6 Sones)
Magnifying glass
Hover image to zoom
$201.00 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.6 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

–
BROAN ULTRA PRO Series Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.
  • 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • QStream Technology - State-of-the-art blower design with airflow-smoothing baffles optimally smooths airflow and reduce turbulence so the wheel can turn more slowly and quietly with no airflow loss
  • QFlow Technology - Duct connector damper flap is completely removed from airstream to reduce static pressure again, allowing the blower to turn more slowly and quietly, Damper also seals against perimeter surfaces when closed to prevent backdrafts
  • ULTRAQuick Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector making installation up to 60% faster in retrofits and up to 20% faster in new construction, saving you time, money and aggravation
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation, so you can move on to something else
  • Unique telescoping mounting frame can be placed and fastened through drywall hole because it expands from 14" to 24" and fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • Snap-in housing and blower further simplify installation since you can hear - and feel - when they are properly seated. Easy-to-position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Specs

    –
    Duct Size:

    4"

    Product Type:

    Ventilation Fan

    Air Flow Capacity (CFM):

    110

    Sone:

    0.6

    Features:

    Energy Star Qualified

    Voltage:

    120v

    Hertz:

    60

    Amperage:

    0.3

    Housing Dimension:

    10-1/2" x 11-3/8" x 7-5/8"

    Grille Dimension:

    13" x 14"

    Warranty:

    3 Year

    Type:

    Single Speed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    8 Replacement Parts

    Muffler Plate
    SKU: S97019565
    Broan
    Grille Springs
    SKU: S99140208
    Broan
    Mounting Frame
    SKU: S97018349
    Broan
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.5 out of 4 reviews
    100% would recommend this product
    4.5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    0%
    3 star
    25%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Perfect fit and great performance

    Replaced my old Nutone fan. The new one fit perfectly and is amazingly quiet. Also, incredibly fast shipping!! So happy with my purchase from SupplyHouse.com
    KEP
    NYC
    12 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would have given it four stars

    Metal clips to hold finishing grill plate are very cheaply made and almost impossible to get on. Even after getting them on, they do not have enough strength to hold the plate firmly.
    J
    New York
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice fans shipped quick !

    I wanted to upgrade a couple old versions of this fan. These are a nice improvement to the older version, very quiet. Shipping was very fast.
    Dan
    Elkhart,IN
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Fan

    Very quiet. Does the job very well.
    Cap'n Morgan
    Royal Oak, MI
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy