Apply to be a TradeMaster!
Main product image of DH55 Rotary Dial Dehumidistat Control
Magnifying glass
Hover image to zoom

DH55 Rotary Dial Dehumidistat Control

Brand:
Air King
SKU:
DH55
Rating:
(0)
Q&A:
(0)
DH55 Rotary Dial Dehumidistat Control
Magnifying glass
Hover image to zoom
We no longer carry DH55
Unavailable since June 22, 2020
Suggested Alternative:
Digital Dehumidistat Humidity Sensing Wall Control Switch (White)
Brand:
Broan
SKU:DD500W
(2)
Order by 6PM, receive 47 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
White
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall

Description

This rotary dial dehumidistat control is for the on/off control of the exhaust fan based on the humidity level of the room. Upon an increase in ambient relative humidity above the set point, the control will automatically turn the exhaust fan on until the humidity level has decreased below the set point at which time it will automatically turn the exhaust fan off. 7.5amp - 125 V.A.C. x watt output.

Features:
  • Dehumidistat Control
  • Rotary Dial
  • Installation: Wall Mounted
  • Dimensions: 3.125" Length x 2" Width x 4.5" Height
  • Volts: 120

Specs

Product Type:

Dehumidistat

Finish:

White

Energy Star Rated:

Yes

Control:

Rotary

Voltage:

120v

Humidity Range:

20 to 80%

Mount:

Wall

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm