Apply to be a TradeMaster!
Main product image of Digital Dehumidistat Humidity Sensing Wall Control Switch (White)
Magnifying glass
Hover image to zoom

Digital Dehumidistat Humidity Sensing Wall Control Switch (White)

Brand:
Broan
SKU:
DD500W
Rating:
(2)
Q&A:
(0)
Digital Dehumidistat Humidity Sensing Wall Control Switch (White)
Magnifying glass
Hover image to zoom
$48.68 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Amperage
9 Amps

Description

–
With the Broan-NuTone® Digital Dehumidistat Humidity Sensing Wall Control Switch for ventilation fans, you can turn any ordinary bathroom fan in a humidity sensing fan. Just set the easy-turn dial to whatever percentage of humidity you want, and the dehumidistat will turn the fan on when it senses that your bathroom is rising above that threshold. With an optional “always on” mode, the digital dehumidistat is an easy solution to ensure that your bathroom always stays properly ventilated. Its bright white design and LED light match with any modern décor and will upgrade the look, feel and functionality of your bathroom!

Features
  • Fits single-gang box
  • 120 VAC, 9 Amp Max.
  • For use with all Broan fans within Amp rating

Specs

–
Product Type:

Dehumidistat

Control:

Rotary

Number of Gangs:

1

Finish:

White

Voltage:

120v

Amperage:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

smaller than I thought

My husband tried to connect this but the wires that were to the old one didn't fit this new one so we hired an electrician. The unit has a light that comes on when the fan is on and if its turned all the way to the left it shuts off and won't go on by sensing the humidity. I like that feature. The unit itself is small but nice looking and doesn't take up much wall space. I am now looking for an appropriate switch plate to go over this unit so the location looks neat and finished.
jo
Berkshires , MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Very attractive unit with correct sensitivity and easy to install
Frank
Bloomington Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy