Apply to be a TradeMaster!
Main product image of Eco Exhaust Energy Star Fan 6" (30/80CFM) w/ Humidity Sensor
Magnifying glass
Hover image to zoom

Eco Exhaust Energy Star Fan 6" (30/80CFM) w/ Humidity Sensor

Brand:
Air King
SKU:
E80DH
Rating:
(0)
Q&A:
(0)
Eco Exhaust Energy Star Fan 6" (30/80CFM) w/ Humidity Sensor
Magnifying glass
Hover image to zoom
We no longer carry E80DH
Unavailable since June 22, 2020
Suggested Alternative:
FLEX DC ESTAR Humidity Sensing Bathroom Exhaust Fan (50-110 CFM)
Brand:
Broan
SKU:AE50110DCS
(0)
Order by today, receive 2 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 30 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Housing Dimension
12-7/8"W x 12-3/4"D x 9-7/8"H
Product Highlight: Energy Star Rated
Yes

Description

–
Features:
  • Grill -- White, polymeric grill secured in place with torsion springs; easily removed if necessary, dimensions - 14-7/16" x 14-7/16".
  • Blower Wheel -- Balanced polymeric dual inlet blower wheel secured in place using a hex nut.
  • Motor -- Enclosed 4 pole high efficiency, permanently split capacitor motor (PSC); life time lubrication, suitable for continuous operation. Motor bearings - ball. Rated 115/120 volts, 60 Hz.
  • Fan Housing -- 23 gauge galvanized steel housing. Overall dimensions: 12-7/8"x 12-3/4"x 9-7/8".
  • Humidity Sensor -- Integrated humidity sensor automatically turns fan on until the desired humidity level is reached.
  • Duct Collar -- 6" round, zinc plated metal collar adapter. Gasketed, spring loaded aluminum backdraft damper.
  • Electrical Connections -- 1/2" electrical knockouts provided. Easy wiring access via either internal or external wiring compartment cover
  • Unit Mounting -- The housing will mount through drywall thickness up to 3/4", with a rough-in opening of 13-1/8" x 13". The housing will mount either between 16" or 24" on center joists, using the 2 supplied housing mounting brackets. The housing mounting brackets can be adapted for overhead mounting (hardware not provided). The unit is provided with an optionally installed ceiling flange to ensure proper building infiltration rates are maintained and that no air leaks occur between the fan housing and ceiling cutout.

Specs

–
Product Type:

Ventilation Fan

Duct Size:

6"

Energy Star Rated:

Yes

Sone:

<0.3

Air Flow Capacity (CFM):

80

30

Housing Dimension:

12-7/8"W x 12-3/4"D x 9-7/8"H

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm