Apply to be a TradeMaster!
Main product image of FLEX DC ESTAR Humidity Sensing Bathroom Exhaust Fan (50-110 CFM)
Magnifying glass
Hover image to zoom

FLEX DC ESTAR Humidity Sensing Bathroom Exhaust Fan (50-110 CFM)

Brand:
Broan
SKU:
AE50110DCS
Rating:
(0)
Q&A:
(0)
FLEX DC ESTAR Humidity Sensing Bathroom Exhaust Fan (50-110 CFM)
Magnifying glass
Hover image to zoom
$245.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110, 80, 50 CFM
Product Highlight: Duct Size
4"
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
10.6 Watts

Description

–
These fans turn on when they sense a rise in humidity over time and include adjustable sensitivity. This allows for faster reaction to rising humidity levels to clear fogged mirrors more quickly than competitive models which are triggered by pre-set humidity levels. They also include selectable settings of 50, 80 or 110 CFM.

Features & Benefits:

  • Humidity control automatically turns fans ON when a rapid to moderate (user adjustable) increase of humidity is sensed or when humidity rises above the user-adjustable set-point (50% to 80% RH)
  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • Selectable setting of 50, 80 or 110 CFM
  • ENERGY STAR certified product
  • Retrofit installations can be done entirely from the room-side - no attic access required. This means a faster, easier installation
  • Flex DC fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • Plug in, permanently lubricated, brushless DC motor - engineered for continuous operation
  • UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only)
  • Can be installed in a wall if mounted 8-ft. or more above the floor

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

110

80

50

Voltage:

120v

Wattage:

10.6

Product Type:

Ventilation Fan

Amperage:

0.2

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy