Shop Limited Time Deals
Main product image of Eco Exhaust Energy Star Fan 6" (80 CFM)
Magnifying glass
Hover image to zoom

Eco Exhaust Energy Star Fan 6" (80 CFM)

Brand:
Air King
SKU:
E80S
Rating:
(0)
Q&A:
(0)
Eco Exhaust Energy Star Fan 6" (80 CFM)
Magnifying glass
Hover image to zoom
We no longer carry E80S
Unavailable since October 14, 2020
Suggested Alternative:
QTXE080 Ultra Silent Ventilation Fan, 6" Ducting (80 CFM)
Brand:
Broan
SKU:QTXE080
(5)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Housing Dimension
12-7/8"W x 12-3/4"D x 9-7/8"H
Product Highlight: Energy Star Rated
Yes

Description

Features:
  • Grill -- White, polymeric grill secured in place with torsion springs; easily removed if necessary, dimensions - 14-7/16" x 14-7/16".
  • Blower Wheel -- Balanced polymeric dual inlet blower wheel secured in place using a hex nut.
  • Motor -- Enclosed 4 pole high efficiency, permanently split capacitor motor (PSC); life time lubrication, suitable for continuous operation. Motor bearings - ball. Rated 115/120 volts, 60 Hz.
  • Fan Housing -- 23 gauge galvanized steel housing. Overall dimensions: 12-7/8"x 12-3/4"x 9-7/8".
  • Duct Collar --6" round, zinc plated metal collar adapter. Gasketed, spring loaded aluminum backdraft damper.
  • Electrical Connections -- 1/2" electrical knockouts provided. Easy wiring access via either internal or external wiring compartment cover.
  • Unit Mounting -- The housing will mount through drywall thickness up to 3/4", with a rough-in opening of 13-1/8" x 13". The housing will mount either between 16" or 24" on center joists, using the 2 supplied housing mounting brackets. The housing mounting brackets can be adapted for overhead mounting (hardware not provided). The unit is provided with an optionally installed ceiling flange to ensure proper building infiltration rates are maintained and that no air leaks occur between the fan housing and ceiling cutout.

Specs

Product Type:

Ventilation Fan

Duct Size:

6"

Energy Star Rated:

Yes

Sone:

<0.3

Air Flow Capacity (CFM):

80

Housing Dimension:

12-7/8"W x 12-3/4"D x 9-7/8"H

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm