The Day Savers – A National Tradesmen Day Contest
Main product image of QTXE080 Ultra Silent Ventilation Fan, 6" Ducting (80 CFM)
Magnifying glass
Hover image to zoom

QTXE080 Ultra Silent Ventilation Fan, 6" Ducting (80 CFM)

Brand:
Broan
SKU:
QTXE080
Rating:
(5)
Q&A:
(0)
QTXE080 Ultra Silent Ventilation Fan, 6" Ducting (80 CFM)
Magnifying glass
Hover image to zoom
QTXE080 has been discontinued
Discontinued November 28, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

–
Broan's Ultra Silent Series QTXE models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified and Title 24 Compliant, featuring 6" ducting for superior performance. Fits in 2" x 8" ceiling construction.

Features:
  • Nearly silent operation 0.3 Sones
  • 80 CFM
  • 6" Ducting
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars included for easy, fast and universal installation in all types of construction
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13" x 14"

Specs

–
Features:

Energy Star Qualified

Title 24 Compliant

Air Flow Capacity (CFM):

80

Duct Size:

6"

Sone:

0.3

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Amperage:

0.2

Grille Dimension:

13" x 14"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Energy Star Rated:

Yes

Grille Finish:

White

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11 Replacement Parts

Housing, S97016466
SKU: S97016466
Broan
Grille, S97017621
SKU: S97017621
Broan
Spacer Block for I-Joist Type Installations
SKU: S97018014
Broan
6" Duct Connector
SKU: S97016450
Broan
Thumbscrew - #8-18 x 3/8"
SKU: S99420665
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would continue ordering from supplyhouse

With and excellent service Always get the order on time
The cat
Santa Maria
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't believe it was on.

I couldn't believe it was on after I installed it. But as I was hooking up the venting, it had plenty of discharge. It was just super quiet. And it was an easy change out as well.
Caisie
Portland, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fan

Nice and quiet fan. Takes a bit of time to install. We replaced a 20 year old residential fan. Glad we did it!
Scotty Boy
Lake Worth, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I bought this product because it is super quiet, and guess what ? IT IS!!! you can not even hear anything when it's working
Jim the runner
Brooklyn NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broan QTXE080 Exhaust Fan

Came just as expected
Smitty
West Palm Beach, Fl
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?