Pros, Join Our TradeMaster Program!
Description
New: LEDAK SERIES: Moonstone glass light lens with INCLUDED 6 watt GU24 base LED lamp, night light option operates at 20% of the main light Features:
  • ENERGY STAR® version 4.0 Certified
  • Solutions for ASHRAE 62.2 continuous whole house ventilation or local ventilation (models with a sone rating of 1.0 or below can be used for whole house ventilation)
  • Can be used to comply with California Title 24 as well as CALGreen (humidity sensing models meet the CALGreen requirements for use in bathrooms)
  • Round duct connector with damper protects against backdrafts
  • Listed for installation over a tub or shower on a GFCI circuit
  • Hanger bar installation
Read more
Manuals (3)
Specs
Product Type:
Ventilation Fan
Duct Size:
4"
Energy Star Rated:
Yes
Air Flow Capacity (CFM):
80
Lighting:
Fluorescent
Sone:
1.0
Housing Dimension:
10-7/8"W x 9-3/8"D x 7-7/8"H
Warranty:
1-Year Warranty
Features:
Night Light
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.