The Day Savers – A National Tradesmen Day Contest
Main product image of RB80L1 Ultra Pro Series Single-Speed Fan with Light (80 CFM, <0.3 Sones)
Magnifying glass
Hover image to zoom

RB80L1 Ultra Pro Series Single-Speed Fan with Light (80 CFM, <0.3 Sones)

Brand:
Broan
SKU:
RB80L1
Rating:
(0)
Q&A:
(0)
RB80L1 Ultra Pro Series Single-Speed Fan with Light (80 CFM, <0.3 Sones)
Magnifying glass
Hover image to zoom
RB80L1 has been discontinued
Discontinued August 15, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Voltage
120v

Description

BROAN ULTRA PRO Series Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.

Features:
  • 80 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • QStream Sound Technology: Airflow-smoothing baffles reduce turbulence
  • QFlow Damper Technology: When fan is on, damper position in the airstream is minimized to reduce static pressure and noise. When fan is off, damper provides a tight seal to prevent back drafts.
  • ULTRALucent Lighting Technology:
    • Highly efficient, 18 Watt, integrated LED, dimmable
    • LED lasts up to 25,000 hours
    • Unique, low profile design for wide light pattern
    • Even lens diffusion eliminates hotspots
  • ULTRAQuick Installation Technology:
    • Unique telescoping mounting frame fits through retrofit drywall opening to allow easy installation from the room side. No attic access needed!
    • Captive mounting frame screws allow for easy new construction installation
    • Mounting frame positioning tabs provide easy vertical positioning for new construction
    • Works with any type of joist or truss system
    • Duct connector and electrical knockout plate mount to outside or inside of housing, providing flexibility for new construction and retrofit applications
    • Easy to insert and remove snap-in housing and blower

Specs

Duct Size:

4"

Product Type:

Ventilation Fan w/ Light

Air Flow Capacity (CFM):

80

Sone:

< 0.3

Features:

Energy Star Qualified

Voltage:

120v

Hertz:

60

Amperage:

1

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Type:

Single Speed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

6 Replacement Parts

Grille Springs
SKU: S99140208
Broan
LED Driver
SKU: S99271625
Broan
Mounting Frame
SKU: S97018349
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM