Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Air King Fans
Air King Duct Supplies
PRC8R 8" Round Duct Roof Cap
Brand:
Air King
SKU:
PRC8R
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry PRC8R
Unavailable since June 22, 2020
MANUALS (1)
Product Overview
Product Overview
Suggested Alternative:
Model 634 Steel Roof Cap for 3-1/4" x 10" or up to 8" Round Duct, Black Finish
Brand:
Broan
SKU:
634
(9)
Order by
today
, receive 257 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
8"
Description
–
Galvanized steel roof cap with bird screens and damper, accepts 6" round ducting.
Features:
6" Round Duct Cover
Includes: Back Draft Damper and Bird Screen
Galvanized Steel Construction
Specs
–
Product Type:
Roof Cap
Size:
8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video