Shop Resideo Sale
Main product image of Model 634 Steel Roof Cap for 3-1/4" x 10" or up to 8" Round Duct, Black Finish
Magnifying glass
Hover image to zoom

Model 634 Steel Roof Cap for 3-1/4" x 10" or up to 8" Round Duct, Black Finish

Brand:
Broan
SKU:
634
Rating:
(10)
Q&A:
(4)
Model 634 Steel Roof Cap for 3-1/4" x 10" or up to 8" Round Duct, Black Finish
Magnifying glass
Hover image to zoom
$67.97 each
In Stock
In Stock
Get 258 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Black

Description

–
Features:
  • For 3-1/4" x 10" or up to 8" round duct
  • Built in backdraft damper and bird screen
  • Steel housing, black electrically bonded epoxy finish

Specs

–
Product Type:

Roof Cap

Material:

Steel

Finish:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 636 Steel Roof Cap for 3" or 4" Round Duct, Black Finish
SKU: 636
Broan

Product Reviews

4.2 out of 10 reviews
90% would recommend this product
4.2
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
50%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Brian Roof Cap - Easy Install

I like this particular cap for several reasons. First, it has a nice dark finish instead of bare aluminum. Most importantly, it fits over your duct instead of mating to it. Much easier to install especially if you don't have easy access to the duct work below the roof. Pest screen and damper included. Nice unit.
VS

Most Liked Negative Review

I would NOT buy this roof vent for a dryer again.

It works fine, BUT you cannot pop the top open for cleaning it. So after years of use, lint builds up and you cannot reach in to clean it out. Needs to be redesigned for easy open cleaning of all interior parts and vent tubing.
Showing 1-10 of 10 reviews

BEST VALUE

BEST VALUE I HAVE FOUND FOR A 6 OR 8 INCH DIAMETER RANGE HOOD VENT.
GREGA1468
Alabama
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

The product worked as intended and is easy to install.
Murri
Seneca, SC
2 years ago
Was this review helpful to you?

Worth the price

Well manufactured with good materials and well painted.
Oldbuilder50
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Arrived quickly and not damaged. Installed easily and looks good.
Bob
Levittown PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this roof vent for a dryer again.

It works fine, BUT you cannot pop the top open for cleaning it. So after years of use, lint builds up and you cannot reach in to clean it out. Needs to be redesigned for easy open cleaning of all interior parts and vent tubing.
Experienced owner
Boston MA
6 years ago
Was this review helpful to you?

I would buy this product again

I used this product for the roof jack on a bathroom exhaust fan. It works great!
Dan B
Grafton, ND
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

Had to match an existing product. This was it. Price was best we could find anywhere.
mre
Waco TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brian Roof Cap - Easy Install

I like this particular cap for several reasons. First, it has a nice dark finish instead of bare aluminum. Most importantly, it fits over your duct instead of mating to it. Much easier to install especially if you don't have easy access to the duct work below the roof. Pest screen and damper included. Nice unit.
Carpentry Guy
NYC NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Vented 2 bath rooms with single inline blower to attic and through the roof.very easy to install. Great spring damper,unit opens and closes great.best roof mounted vent cap out there.
Dirty bird
Piscataway,Nj
11 years ago
Was this review helpful to you?

Nice Quality, Good satisfaction.

Using product to vent through a basement window, product was exactly what I needed and matched the black insulated panel being utilized for a professional result.
Firecarpenter
Staten Island NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Do you have an adapter to hook 2 exhaust duct pipes into 1 so I only have to purchase 1 roof vent ?

Asked by snoresbro 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. We offer Y-adapters for ductwork up to 6" if you'd like to take a look: https://www.supplyhouse.com/sh/control/search/~SEARCH_STRING=y%20adapters

Was this review helpful to you?

Q: Will this work as a wall cap for a Wood Burning Stove? I have a unique set up that where this will vent is on a wall on the 1st floor and then a gable above the 2nd floor so using a traditional round pipe cap wont work unless I go about +30 feet. I have seen houses that have a wall cap venting out.

Asked by Mario Rehaber of 1901 Home 11 years ago

Add your answer

* Required Field
-

No it will not. Wood stove is way to hot, it will easily melt that cap. Wood stove caps are very thick, heavy duty and expensive. Rick

Was this review helpful to you?

Q: can it be connected to 4" round duct?

Asked by 15 years ago

Add your answer

* Required Field
- Anonymous

Yes, the Model 634 Steel Roof Cap can be connected to round duct work up to eight (8") in size.

Was this review helpful to you?

Q: Can it connect to 6" round duct?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy