Apply to be a TradeMaster!
Main product image of PWC10R 10" Galvanized Steel Wall Cap
Magnifying glass
Hover image to zoom

PWC10R 10" Galvanized Steel Wall Cap

Brand:
Air King
SKU:
PWC10R
Rating:
(2)
Q&A:
(0)
PWC10R 10" Galvanized Steel Wall Cap
Magnifying glass
Hover image to zoom
We no longer carry PWC10R
Unavailable since July 28, 2020
Suggested Alternative:
12" Round Duct Wall Cap w/ Backdraft Damper
Brand:
Broan
SKU:613
(4)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
10"

Description

Galvanized steel wall cap with damper, accepts 10" round ducting.

Specs

Product Type:

Wall Cap

Size:

10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exhausted

Well constructed but flapper doesn't fully close. Worry about wasps ect getting in. Should have weighted flap or spring.
Finn
Woodstock,VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great wall cap!

It came in perfect! No dents or bends. Easy fit and finish. I used Dap 800 window sealant on sides and top before mounting it on the stucco and then the four corner screws. No sweat!
Hank
Los Angeles, ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?