Apply to be a TradeMaster!
Main product image of 12" Round Duct Wall Cap w/ Backdraft Damper
Magnifying glass
Hover image to zoom

12" Round Duct Wall Cap w/ Backdraft Damper

Brand:
Broan
SKU:
613
Rating:
(4)
Q&A:
(0)
12" Round Duct Wall Cap w/ Backdraft Damper
Magnifying glass
Hover image to zoom
613 has been discontinued
Discontinued July 28, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Duct Size
12"

Description

–
  • For 12" round duct.
  • Built-in backdraft damper and bird screen.
  • Aluminum natural finish.
  • High capacity
  • Specs

    –
    Material:

    Aluminum

    Duct Size:

    12"

    Product Type:

    Wall Cap

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    4 out of 4 reviews
    75% would recommend this product
    4
    out of 4 Reviews
    75% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    25%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Absolute Junk

    This item was a complete rip off. I will never buy items from the Supply house ever again.
    Ole
    Fargo
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, quick shipping

    Exactly what we needed!
    Kohler
    SLC, UT
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Item was received as expected

    Simple wall hood, installed and worked as intended, arrived safely, quickly, and in good condition. All Good !
    Tony
    INDIANA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect Solution

    After seraching for a long time for product in 12" size. This is the perfect product found so far. I used this in a exhaust of two commercial dryers (in hotel). Autoclose damper is a plus. However, it shiny finish, could have been more darker color to match outside of building. Anyway, it's great product.
    Sam
    Mayfield, KY
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?