Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Air King Fans
Air King Duct Supplies
PWC8R 8" Galvanized Steel Wall Cap
Brand:
Air King
SKU:
PWC8R
Rating:
(7)
Q&A:
(1)
Hover image to zoom
We no longer carry PWC8R
Unavailable since November 21, 2020
MANUALS (1)
Product Overview
Product Overview
Suggested Alternative:
8" Round Duct Aluminum Wall Cap
Brand:
Broan
SKU:
643
(5)
Order by
6PM
, receive 23 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
8"
Description
–
Galvanized steel wall cap with damper, accepts 8" round ducting.
Specs
–
Product Type:
Wall Cap
Size:
8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.86
out of 7 reviews
100%
would recommend this product
4.86
out of 7 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-7
of
7
reviews
Sort: Most Recent
no need to buy again
great product fits right
vj
la verne
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Grt product at a grt price !
Extremely fast shipping and a even better product!
Viking
NJ
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Works Great
Installed 8" wall vent for commercial dryer. Product arrived fast. Works Great.
Mike
Indiana
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
good
good product---good price----good service
jay
Pa
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
excellant quality
fast service excellant quality great prices
boomer
ny
9 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
ROBUST
good quality, robust, it works fine with 900+cfm fan. however, I needed to add some padding on the flap for noise attenuation and insulation;
mosteni
wexford
10 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Great product
Good price and very fair shipping.
Kim
Cazadero, CA
10 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Does it have a bug screen on it?
1 Answer
Asked by Kim 11 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
no it does not.
Was this review helpful to you?
0
0
Flag this review
×
Video