Shop Resideo Sale
Main product image of 8" Round Duct Aluminum Wall Cap
Magnifying glass
Hover image to zoom

8" Round Duct Aluminum Wall Cap

Brand:
Broan
SKU:
643
Rating:
(5)
Q&A:
(0)
8" Round Duct Aluminum Wall Cap
Magnifying glass
Hover image to zoom
$89.00 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Duct Size
8"

Description

–
  • For 8" round duct.
  • Built-in backdraft damper.
  • Aluminum natural finish
  • Specs

    –
    Product Type:

    Wall Cap

    Material:

    Aluminum

    Duct Size:

    8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Model 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish
    SKU: 641
    Broan

    Product Reviews

    4.4 out of 5 reviews
    100% would recommend this product
    4.4
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    60%
    4 star
    20%
    3 star
    20%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-5 of 5 reviews

    It's Fine

    Not the greatest thing I've ever seen but it worked. fit into my 8" spiral perfectly. The flap does not seal particularly tight. The metal is thin so if you over drive your screws it will bend and the flap will seal even less-well. The product came with a big dent but because the metal is so thin it was easy to bend into the proper location just with fingers. Unit is way bigger than it needs to be, I could barely get it to fit under my soffit. Last complaint is that there aren't too many good places to screw it to the wall.
    ETU
    NY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I recommend this product

    We do a lot of ventilation work, this fits our needs
    BarSlip
    Cape Cod, Ma.
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Wow - Best Service

    The product is as expected, but the service from Supply House was amazing. Ordered at 4:30 pm and it arrived by 8:30 am the next morning via UPS with standard shipping. Did not expect it to arrive so quick.
    Ryan
    PA
    4 years ago
    Was this review helpful to you?

    Nice Product...But

    Nice Product...But I had to spend about 20 minutes screwing with the flap to make it close without a gap, twisting and bending ever so slightly numerous times! Until it finally made a good seal. I would recommend this to a friend with reservations. And whose to say mine wasn't perfect when it left the factory and was banged around more than average to create my issue.
    Rick
    Longmont, CO
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    perfect attic eave location

    worked great on a 7/12 roof pitch to end an exhaust duct in attic.
    rketek
    Oak Forest, IL.
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy