Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Air King Fans
Air King Duct Supplies
RCB810 Roof Cap Vent Kit
Brand:
Air King
SKU:
RCB810
Rating:
(0)
Q&A:
(1)
Hover image to zoom
We no longer carry RCB810
Unavailable since June 22, 2020
Suggested Alternative:
4" Diameter Roof Ducting Kit
Brand:
Broan
SKU:
RVK1A
(1)
Order by
6PM
, receive 57 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
Includes vinyl 4" round roof cap, 8' of 4" round flexible ducting, 3" to 4" adapter and 2 zip ties.
Features:
Adapts from 3 inches to 4 inches
Contains 8' of duct
Includes 4" vinyl roof cap
Specs
–
Product Type:
Vent Kit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: What is the material of cap; metal or plastic
1 Answer
Asked by PAC 10 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
Plastic.
Was this review helpful to you?
0
0
Flag this review
×
Video