Apply to be a TradeMaster!
Main product image of 4" Diameter Roof Ducting Kit
Magnifying glass
Hover image to zoom

4" Diameter Roof Ducting Kit

Brand:
Broan
SKU:
RVK1A
Rating:
(1)
Q&A:
(1)
4" Diameter Roof Ducting Kit
Magnifying glass
Hover image to zoom
$39.00 each
In Stock
In Stock
Get 176 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Duct Size
4"

Specs

–
Length (Feet):

25'

Product Type:

Roof Ducting Kit

Duct Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Panasonic WhisperValue Ceiling/Wall Mount Dual Speed Bathroom Exhaust Fan, 30 to 100 CFM, FV-0810VSS1
SKU: FV-0810VSS1
Panasonic

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would not buy this product again

upon heavy , driving rain water goes directly into fan, light and all over bathroom floor.. twice in one month
bubba
tabor ia
1 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is black foam piece for lost install paper work

Asked by me 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The neoprene strip is used when needed to increase discharge collar from 3" to 4". Please see the install instructions found at the link below: http://s3.supplyhouse.com/manuals/1314270016768/61391_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy