Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Air King Fans
Air King Duct Supplies
WC4NS 4" Round Aluminum Wall Cap
Brand:
Air King
SKU:
WC4NS
Rating:
(1)
Q&A:
(0)
Hover image to zoom
We no longer carry WC4NS
Unavailable since June 22, 2020
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
3" or 4" Round Duct Aluminum Wall Cap w/ Damper
Brand:
Broan
SKU:
885AL
(7)
Order by
today
, receive 110 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4"
Description
–
4" round aluminum ducting with back draft damper.
Specs
–
Product Type:
Wall Cap
Size:
4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
1
out of 1 review
1
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
low end
Ordered 4 of these, two dented and not usable. Other two so thin they dented just picking them up. Had to send back. Spend the extra and order the steel ones.
JH
PA
11 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video