Apply to be a TradeMaster!
Main product image of 3" or 4" Round Duct Aluminum Wall Cap w/ Damper
Magnifying glass
Hover image to zoom

3" or 4" Round Duct Aluminum Wall Cap w/ Damper

Brand:
Broan
SKU:
885AL
Rating:
(7)
Q&A:
(1)
3" or 4" Round Duct Aluminum Wall Cap w/ Damper
Magnifying glass
Hover image to zoom
$41.94 each
In Stock
In Stock
Get 256 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Duct Size
4", 3"
Product Highlight: Finish
Aluminum

Description

–
Note: Not intended for Dryer Vent usage
  • For 3" or 4" round duct.
  • 4" to 3" transition included.
  • .025 Aluminum natural finish.
  • Built-in bird screen.
  • Built-in damper.

Specs

–
Product Type:

Wall Cap

Material:

Aluminum

Duct Size:

4"

3"

Finish:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

DBLT4W Lint Trap for Dryer Booster, 4" Duct
SKU: DBLT4W
Fantech

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Very useful and high quality item. Used 3

Went through the gable wall of my attic. Mechanism keeps the opening closed well and easily opens when fans are on. Solidly built...
Bear
ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best, by far.

These are the best wall caps one can buy for 4-inch venting. I have used many of them. Just cut out the aluminum screen for dryer use. The only complaint is that it would be nice if the connected 4-inch duct was 4 to 6 inches longer for thicker walls.
Al
Bristol, RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Okay quality - not great

Thin aluminum construction. One of the spot welds did not stick on mine so there is a gap. The flapper lines up okay but also a gap there. Can't be corrected because the housing is spot welded to the duct crooked. Fine for cheap construction but pick something better if you're going for a higher end look.
PSWired
Annapolis, MD
8 years ago
Was this review helpful to you?

Well made-works great

Used this for bath room exhaust -well made and installs easily.
jas
Lexington Ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than that plastic junk

Used this to vent bath fan through gable end sidewall. Didn't care too much for being 25' up on a ladder with a 1/2" drill and 4" hole saw to cut the hole, but I'm still alive, so all went well. MUCH better than that plastic junk they sell at home stores. Has a backdraft damper and critter screen. Not sure yet if the wasps will find it a nice place for a nest...
NJeff
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Used this as a wall cap for a bathroom vent. Good aluminum construction with screen and damper. The diameter is exactly 4 in. I was hoping I could use a clamp ring but that didn't work because dryer vent hoses are also 4 in. You'd want the hose to go inside the pipe in case there's condensation from moist bathroom air so it can drip out and not drip inside the wall... I ended up cutting the vent hose wire and that worked fine
Billy Billings
Baltimore, MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied

Item was completely as described; heavy duty and high quality. Also, service and shipping were great and exactly as expected. Thanks.
Me
Cape Cod, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how does the aluminum hold up in a salt air atmosphere? I leave on the beach and am concerned with rust.

Asked by henry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Aluminum can suffer corrosion in a salt air environment. An alternative for your situation is this same vent in expoxy coated steel: http://www.supplyhouse.com/Broan-885BL-3-or-4-Round-Duct-Black-Wall-Cap-w-Damper

Was this review helpful to you?
- Tabone construction

Aluminum doesn't rust it just pits and gets brittle stainless steel or copper is best for the beach

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy