Apply to be a TradeMaster!
Main product image of 1/2" (DH-14) Drain Hose 164' Coil Non-Insulated Light Weight Drain Hose
Magnifying glass
Hover image to zoom

1/2" (DH-14) Drain Hose 164' Coil Non-Insulated Light Weight Drain Hose

Brand:
AirTec
SKU:
83001-AIRTEC
Rating:
(0)
Q&A:
(0)
1/2" (DH-14) Drain Hose 164' Coil Non-Insulated Light Weight Drain Hose
Magnifying glass
Hover image to zoom
$125.23 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
164' Length
Product Highlight: Inside Diameter
1/2" ID

Description

–
Specifications:
  • Inside Diameter - 1/2"
  • Length - 164'
  • Insulated - N
  • UV Protection - N

Specs

–
Length (Feet):

164'

Product Type:

Drain Line

Inside Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy