Apply to be a TradeMaster!
Main product image of 5/8" (DHQ-16) Drain Hose 164' coil Non-Insulated Light Weight Drain Hose
Magnifying glass
Hover image to zoom

5/8" (DHQ-16) Drain Hose 164' coil Non-Insulated Light Weight Drain Hose

Brand:
AirTec
SKU:
83004-AIRTEC
Rating:
(0)
Q&A:
(0)
5/8" (DHQ-16) Drain Hose 164' coil Non-Insulated Light Weight Drain Hose
Magnifying glass
Hover image to zoom
$168.86 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
164' Length
Product Highlight: Inside Diameter
5/8" ID

Description

–
Specifications:
  • Inside Diameter - 5/8"
  • Length - 154'
  • Insulated -No
  • UV Protection - Yes

Specs

–
Length (Feet):

164'

Product Type:

Drain Line

Inside Diameter:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy