Apply to be a TradeMaster!
Main product image of E-FLEX GUARD Black Line Set Cover for 5/8" or 7/8" Tubing w/ 1/2" Wall Insulation (75 ft)
Magnifying glass
Hover image to zoom

E-FLEX GUARD Black Line Set Cover for 5/8" or 7/8" Tubing w/ 1/2" Wall Insulation (75 ft)

Brand:
Airex
SKU:
750E-B
Rating:
(2)
Q&A:
(0)
E-FLEX GUARD Black Line Set Cover for 5/8" or 7/8" Tubing w/ 1/2" Wall Insulation (75 ft)
Magnifying glass
Hover image to zoom
$480.41 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
75' Length
Product Highlight: Color
Black

Description

–
Note: This product is a line set cover for tubing with insulation. Please check submittal sheet for sizing chart.

AIREX E-FLEX GUARD (75' ft) Length Fits over: 1/2" wall thickness pipe insulation with 5/8", 3/4”, 7/8" tube

The E-Flex Guard is an Insulation Protector for Refrigeration Piping on Outdoor applications that complies with mandatory requirements where adhesive tapes are no longer allowed by code, and as specifically prescribed by the new Building/Residential/Energy Codes. Engineered PVC Material is UV/Weather Resistant and a Class II Vapor Retarder to comply with new energy codes, and sustainably protects outdoor pipe insulation.

Features:
  • Meets mandatory Building Codes, Energy, Residential,
  • Mechanical, and Green Codes
  • Made in The USA
  • Outdoor UV/Weather Grade Resistant Construction
  • Self-Gripping, Dual-Bonded Hook & Loop Fastening System
  • Removable/Reusable for Maintenance
  • Protector and Class II Vapor Retarder (All-In-One)
  • Meets ASTM G153 Weatherization and UV
  • Meets ASTM E-96 Water/Vapor Permeability

Specs

–
Length (Feet):

75'

Product Type:

Line Set Cover

Application:

5/8" Pipe

7/8" Pipe

Color:

Black

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good weather wrap

brand new good stuff
Tony
MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flex guard is a good product. Will continue to purchase in t

good price same good product
MARK
HOWARD CO. MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy