Apply to be a TradeMaster!
Insulation Protector in 75' Length, for Piping Line Set w/ 4-1/8" Diameter

Insulation Protector in 75' Length, for Piping Line Set w/ 4-1/8" Diameter

Brand:
Airex
SKU:
750V-B
Rating:
(0)
Q&A:
(0)
Insulation Protector in 75' Length, for Piping Line Set w/ 4-1/8" Diameter
$590.62 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
75' Length

Description

–

AIREX E-FLEX GUARD is a protective cover for HVAC piping exposed to outdoor elements, and it consists of a proprietary vinyl, engineered to ensure durability while performing as a Class II Vapor Retarder to resist moisture damage to insulation and piping. AIREX E-FLEX GUARD features chemically and mechanically bonded hook and loop fasteners which are high-temperature welded and double stitched into the vinyl with specially treated nylon, ensuring durability even if cut. Accessories include UV nylon cable ties to secure against tampering. Utilize AIREX E-FLEX GUARD to aesthetically meet mandatory building requirements and energy efficiency standards.


Features:


  • Allows moisture to escape while being waterproof on the outside, keeping the insulation intact and preventing corrosion.
  • Outdoor line set protection from solar radiation, ice, fire, fungus, and more- extending life and performance of outdoor line-sets and insulation.
  • Meets mandatory building, energy, residential, mechanical, and green codes
  • Heat and weather-resistant Velcro is molecularly bonded with double stitching to ensure a solid grip, even when removed and reapplied.
  • Includes UV-resistant nylon cable ties to secure against wind and tampering
  • Made in the USA
  • Manufactured to allow cutting to desired length without fraying

Specs

–
Length (Feet):

75'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy