Apply to be a TradeMaster!
Main product image of PRO-SYSTEM KIT - White Titan Outlet and Black 6ft E-Flex Guard for 3/4", 7/8" or 1-1/8" Tubing w/ 1" Wall Insulation
Magnifying glass
Hover image to zoom

PRO-SYSTEM KIT - White Titan Outlet and Black 6ft E-Flex Guard for 3/4", 7/8" or 1-1/8" Tubing w/ 1" Wall Insulation

Brand:
Airex
SKU:
TGS-610W-72X-B
Rating:
(0)
Q&A:
(0)
PRO-SYSTEM KIT - White Titan Outlet and Black 6ft E-Flex Guard for 3/4", 7/8" or 1-1/8" Tubing w/ 1" Wall Insulation
Magnifying glass
Hover image to zoom
TGS-610W-72X-B has been discontinued
Discontinued November 7, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
PRO-SYSTEM KIT - Gray Titan Outlet and Black 6ft E-Flex Guard for 3/4", 7/8" or 1-1/8" Tubing w/ 1" Wall Insulation
Brand:
Airex
SKU:TGS-610G-72X-B
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
White, Black

Description

–
AIREX PRO-SYSTEM KIT Fits: 1" wall thickness pipe insulation with 3/4", 7/8" or 1-1/8" tube or 3/4" wall thickness pipe insulation with 1-1/8" tube

AIREX PRO-SYSTEM KIT™ is a 2-in-1 system for combined air-tight sealing wall-mounted piping outlets and UV/Vapor Retarder insulation protection system for exterior HVAC refrigerant piping penetrations and outdoor insulation located at the point of service connections for outdoor equipment.

The 2-In-1 System (Includes TITAN OUTLET and E-FLEX GUARD) Offers improved sustainability, energy efficiency, and optimum performance of building wall, outdoor pipe insulation, and HVAC equipment. Due to the multi-dimensional complexities of recent building energy codes, building codes, green codes, mechanical codes, residential codes, and standards within this category, using AIREX PRO-SYSTEM KIT™ is the only guaranteed solution to meet all your quality needs and mandatory code requirements.

Features:
  • Meets mandatory Building Codes, Energy, Residential, Mechanical, and Green Codes
  • Made in The USA
  • Includes Airex Titan Outlet
  • Includes Airex E-Flex Guard
  • Outlet to Guard Secures with Mechanical Clamp Connection
  • Superior Outdoor UV/Weather Grade Resistant Construction
  • Self-Gripping, Dual-Bonded Hook & Loop Fastening System
  • Removable/Reusable Application for Maintenance
  • Protector and Class II Vapor Retarder (All-In-One)
  • Meets ASTM G153 Weatherization and UV
  • Meets ASTM E-96 Water/Vapor Permeability
  • Gasket Compression System Seals Wall Air Leakage and Weather Moisture Wall Damage
  • Flexible elastomeric outlet sleeve design offers, anti-wind, anti-rodent features
  • Design supports HVAC systems with wall isolation & anti-vibration features
  • Flexible Sleeve Reduces Piping Vibration and Noise
  • Protects Indoor Air Quality
  • Meets ASTM E283 Air Leakage Test and ASTM E331 Water Penetration Test

Specs

–
Product Type:

Line Set Cover

Gasket

Color:

White

Black

Application:

1-1/8" Pipe

7/8" Pipe

3/4" Pipe

Insulation Thickness:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm