Apply to be a TradeMaster!
Main product image of TITAN OUTLET Retrofit White Line Set- 3/16" Gasket/Seal System for 1" Wall Insulation
Magnifying glass
Hover image to zoom

TITAN OUTLET Retrofit White Line Set- 3/16" Gasket/Seal System for 1" Wall Insulation

Brand:
Airex
SKU:
TRS-510-W
Rating:
(1)
Q&A:
(0)
TITAN OUTLET Retrofit White Line Set- 3/16" Gasket/Seal System for 1" Wall Insulation
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 21 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Retrofit Pipe Penetration Seal with 3/16 in. Gasket, White color for Piping Line Set with 3-1/8 in. Diameter

Specs

–
Product Type:

Line Set Cover

Gasket

Color:

White

Insulation Thickness:

1"
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
4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Overall good product

I think it's a bit overpriced but it is a niche product. I'm on a mission to tighten up the building envelope and fenestrations. This product also gives the appearance of professional install. I like that it creates a tighter seal around the lineset. I installed this over a hardie block that had to be trimmed back. Originally lineset was caulked, I covered that in a layer of duct seal and now this provides a final outer seal.
Curly
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?