Apply to be a TradeMaster!
Main product image of PRO-SYSTEM RETROFIT KIT - White Titan Retrofit Outlet and 6ft E-Flex Guard for 3/4" Wall Insulation
Magnifying glass
Hover image to zoom

PRO-SYSTEM RETROFIT KIT - White Titan Retrofit Outlet and 6ft E-Flex Guard for 3/4" Wall Insulation

Brand:
Airex
SKU:
TRS675W-72CW
Rating:
(2)
Q&A:
(0)
PRO-SYSTEM RETROFIT KIT - White Titan Retrofit Outlet and 6ft E-Flex Guard for 3/4" Wall Insulation
Magnifying glass
Hover image to zoom
$190.74 each
In Stock
In Stock
Get 8 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Retrofit Pipe Penetration Seal TRS Outlet, White color and Pipe Insulation Protector 72 in. Guard, White color for Piping Line Set with 2-3/8 in. Diameter

Fits: 3/4" wall thickness pipe insulation with 5/8", 3/4", 7/8" tube or 1/2" wall thickness pipe insulation with 1-1/8" tube.

Specs

–
Color:

White

Insulation Thickness:

3/4"
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

This product was easily installed and seems rugged

I purchased and installed this to protect line set insulation from the sun and weather as well as to provide a minimal amount of additional insulation.
Dan
Lancaster, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit and look

Good design that pitches the lines down to decrease weather intrusion in a through wall fitting. My first time using the Pro-system, but it makes a lot of sense versus just having a hole in your wall filled with spray foam and caulk.
Oz
Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?