Apply to be a TradeMaster!
Main product image of PRO-SYSTEM KIT - Gray Titan Outlet and Black 6ft E-Flex Guard for 5/8", 3/4" or 7/8" Tubing w/ 3/4" Wall Insulation (for Siding)
Magnifying glass
Hover image to zoom

PRO-SYSTEM KIT - Gray Titan Outlet and Black 6ft E-Flex Guard for 5/8", 3/4" or 7/8" Tubing w/ 3/4" Wall Insulation (for Siding)

Brand:
Airex
SKU:
TSS-675G-72C-B
Rating:
(5)
Q&A:
(0)
PRO-SYSTEM KIT - Gray Titan Outlet and Black 6ft E-Flex Guard for 5/8", 3/4" or 7/8" Tubing w/ 3/4" Wall Insulation (for Siding)
Magnifying glass
Hover image to zoom
$133.65 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Gray

Description

–
AIREX PRO-SYSTEM KIT Fits: 3/4" wall thickness pipe insulation with 5/8", 3/4", 7/8" tube or 1/2" wall thickness pipe insulation with 1-1/8" tube

AIREX PRO-SYSTEM KIT™ is a 2-in-1 system for combined air-tight sealing wall-mounted piping outlets and UV/Vapor Retarder insulation protection system for exterior HVAC refrigerant piping penetrations and outdoor insulation located at the point of service connections for outdoor equipment.

The 2-In-1 System (Includes TITAN OUTLET and E-FLEX GUARD) Offers improved sustainability, energy efficiency, and optimum performance of building wall, outdoor pipe insulation, and HVAC equipment. Due to the multi-dimensional complexities of recent building energy codes, building codes, green codes, mechanical codes, residential codes, and standards within this category, using AIREX PRO-SYSTEM KIT™ is the only guaranteed solution to meet all your quality needs and mandatory code requirements.

Features:
  • Meets mandatory Building Codes, Energy, Residential, Mechanical, and Green Codes
  • Made in The USA
  • Includes Airex Titan Outlet
  • Includes Airex E-Flex Guard
  • Outlet to Guard Secures with Mechanical Clamp Connection
  • Superior Outdoor UV/Weather Grade Resistant Construction
  • Self-Gripping, Dual-Bonded Hook & Loop Fastening System
  • Removable/Reusable Application for Maintenance
  • Protector and Class II Vapor Retarder (All-In-One)
  • Meets ASTM G153 Weatherization and UV
  • Meets ASTM E-96 Water/Vapor Permeability
  • Gasket Compression System Seals Wall Air Leakage and Weather Moisture Wall Damage
  • Flexible elastomeric outlet sleeve design offers, anti-wind, anti-rodent features
  • Design supports HVAC systems with wall isolation & anti-vibration features
  • Flexible Sleeve Reduces Piping Vibration and Noise
  • Protects Indoor Air Quality
  • Meets ASTM E283 Air Leakage Test and ASTM E331 Water Penetration Test

Specs

–
Product Type:

Gasket

Line Set Cover

Color:

Black

Gray

Application:

5/8" Pipe

3/4" Pipe

7/8" Pipe

Insulation Thickness:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Where was this 10yrs ago.

This worked great and made a 100yr old house have a modern connection for refrigerant lines.
inis
Kansas City
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with the Titan outlet.

Happy with the Titan outlet. Gives a nice clean and tight connection to the house. I ordered the wrong one at first. Supplyhouse was a pleasure to deal with. We'll totally do business with them again.
Walt
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

My panels were a little smaller but nothing a little cutting modification couldn't accommodate, so this is a great thing to use
Smithy
Providence, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great

Comes with everything I needed to get the job done including hardware to mount to hardie siding.
DIY
Seattle Wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again and again

I love it
Luis
Crest Hill
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy