Apply to be a TradeMaster!
Main product image of 450,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (18 Plates)
Magnifying glass
Hover image to zoom

450,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (18 Plates)

SKU:
CB30-18H
Rating:
(0)
Q&A:
(0)
450,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (18 Plates)
Magnifying glass
Hover image to zoom
$669.34 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
62 MAX GPM
Product Highlight: BTU Output
450000 Max BTUs
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: Please see Selection Guide PDF in Manuals section for detailed Domestic Water & Radiant Heating technical details

Applications
  • HVAC heating and cooling
  • Refrigeration
  • Industrial heating and cooling

CB30AQ-18H
  • Compact
  • Easy to install
  • Self-cleaning
  • Low level of service and maintenance is required
  • All units are pressure and leak tested
  • Gasket free
  • Width: 4.4 in
  • Height: 12.3 in
  • Length: 3.1 in

Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life.
Based on standard components and a modular concept, including symmetric and asymmetric channels, each unit is custom-built to meet the specific requirements of each individual installation.

Specs

–
Type:

Radiant Heat

DHW

Snow Melt

Number of Plates:

18

Max Flow (GPM):

62

Application:

Heating

BTU Output:

450000

Brazing Material:

Copper

Cover Plate Material:

Stainless Steel

Thread Size:

1"

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Plates
Application
BTU Output
Brazing Material
CURRENT ITEM
Product Image of 450,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (18 Plates)
450,000 BTU/Hr (Domestic Water) CB30 Brazed Plate Heat Exchanger (18 Plates)
SKU: CB30-18H
Radiant Heat
DHW
Snow Melt
18
Heating
450000
Copper
Snow Melt
Radiant Heat
DHW
40
Heating
225000
Copper

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy